This product requires certification to purchase.

24 x 50 in. Cam Border Bath Dowel in White (Case of 60)

Dependability 24 x 50 in. Cam Border Bath Dowel in White (Case of 60)

  • Fast #
  • Part #MB650UWHT1DP20
  • Item #11529400
4.7 out of 5 Customer Rating
Brand image

Dependability 24 x 50 in. Cam Border Bath Dowel in White (Case of 60)

  • Fast #
  • Part #MB650UWHT1DP20
  • Item #11529400
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 60
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • BATH TOWEL
  • 24X50
  • 10.5
  • Cam towel
  • soft cotton loops for best absorbency
  • Easy Care: Blended core for quick dry and durability
  • Made for hotels
  • Traditional single cam border
  • Oeko Tex MADE IN GREEN Certified
  • Requires Certification

Documents


Specifications

Collection:
Dependability
Color Finish Category:
Whites
Color Finish Name:
White
Green Seal Certified:
Yes
Material:
Cotton, Plastic
Material Type:
Polyester
Product Type:
Bath Towel