This product requires certification to purchase.

DESCANSO 1.2 GPM WALL MOUNTED *X

California Faucets

Descanso DESCANSO 1.2 GPM WALL MOUNTED *X

  • Fast #
  • Part #CTOV3002XF7PC
  • Item #9369130
  • Manufacturer Part #TO-V3002XF-7-PC
4.8 out of 5 Customer Rating
Brand image
California Faucets

Descanso DESCANSO 1.2 GPM WALL MOUNTED *X

  • Fast #
  • Part #CTOV3002XF7PC
  • Item #9369130
  • Manufacturer Part #TO-V3002XF-7-PC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Descanso
Deck Plate Included:
No
Drain Included:
No
Handle Material:
Brass
Handle Type:
Cross
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Spout Height:
1-11/25 in
Spout Reach:
6-3/4 in
Spout Type:
Fixed