This product requires certification to purchase.

DESCANSO 1.2 GPM WALL MOUNTED WIDESPREAD ELONGATED VESSEL FAUCET WITH KNURLED LEVER HANDLES

California Faucets

Descanso DESCANSO 1.2 GPM WALL MOUNTED WIDESPREAD ELONGATED VESSEL FAUCET WITH KNURLED LEVER HANDLES

  • Fast #
  • Part #CTOV3002K9SB
  • Item #9177213
  • Manufacturer Part #TO-V3002K-9-SB
3.7 out of 5 Customer Rating
Brand image
California Faucets

Descanso DESCANSO 1.2 GPM WALL MOUNTED WIDESPREAD ELONGATED VESSEL FAUCET WITH KNURLED LEVER HANDLES

  • Fast #
  • Part #CTOV3002K9SB
  • Item #9177213
  • Manufacturer Part #TO-V3002K-9-SB
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Descanso
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Number of Handles:
Two Handle
Spout Height:
1-81/100 in
Spout Type:
Fixed