This product requires certification to purchase.

1-1/4 in. Mushroom Cabinet Knob in Satin Chrome 5 Pack

Design House

1-1/4 in. Mushroom Cabinet Knob in Satin Chrome 5 Pack

  • Fast #
  • Part #D564609
  • Item #7223769
  • Manufacturer Part #564609
3.3 out of 5 Customer Rating
Brand image
Design House

1-1/4 in. Mushroom Cabinet Knob in Satin Chrome 5 Pack

  • Fast #
  • Part #D564609
  • Item #7223769
  • Manufacturer Part #564609
3.3 out of 5 Customer Rating

X Points

Color Finish Category: Chromes Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Decorative knob
  • Includes installation hardware
  • One year limited warranty
  • Color finish: Satin Chrome
  • Includes 5 knobs
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Base
31/50 in
Height
1-7/50 in
Length
1-9/50 in
Package Quantity
Pack of 5
Width
1-9/50 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Satin Chrome
Hardware Type
Cabinet Knob
Material
Steel
Shape
Round
Style
Contemporary
Warranty & Product Information
UPC
044321564605