This product requires certification to purchase.

22" Side Splash from the Cultured M

Design House

22" Side Splash from the Cultured M

  • Fast #
  • Part #D550913
  • Item #8778229
  • Manufacturer Part #550913
5 out of 5 Customer Rating
Brand image
Design House

22" Side Splash from the Cultured M

  • Fast #
  • Part #D550913
  • Item #8778229
  • Manufacturer Part #550913
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Prevents water damage and creates a physical barrier between your vanity and wall
  • Cultured marble is stain, crack, and shock resistant
  • Simply line it up with the vanity top, add liquid nail or adhesives and carefully push the splash into place
  • Measures 22-inches long and 3/4-inches deep
  • 5-year limited warranty
  • Requires Certification
Dimensions & Measurements
Length
21-1/2 in
Width
3-5/8 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Cultured Marble
Warranty & Product Information
UPC
044321550912