This product requires certification to purchase.

22 x 21 in. Vanity Top in Solid White

Design House

22 x 21 in. Vanity Top in Solid White

  • Fast #
  • Part #D597435
  • Item #10874651
  • Manufacturer Part #597435
5 out of 5 Customer Rating
Brand image
Design House

22 x 21 in. Vanity Top in Solid White

  • Fast #
  • Part #D597435
  • Item #10874651
  • Manufacturer Part #597435
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fits standard 60 in vanity cabinets and features an integrated oval sink with a solid white finish that complements any bathroom style
  • Includes three pre-drilled holes for an 8 in widespread or single mount faucet with a deck plate
  • Water-resistant and stain-resistant construction ensures long-lasting use
  • Built-in overflow hole and 4 in integrated backsplash help protect walls and prevent water damage
  • Requires Certification

Documents

Dimensions & Measurements
Depth
21 in
Faucet Center Size
8 in
Height
11-9/100 in
Sink Bowl Size
5-63/100 in x 12-2/5 in x 18-7/10 in
Width
22 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Solid White
Material
Marble
Number of Bowls
1
Number of Holes
3 Hole
Sink Installation Type
Integral
Warranty & Product Information
Type
D597435
UPC
044321013431