This product requires certification to purchase.

3-1/8 in. Spring Door Stop in Oil Rubbed Bronze

This product has been replaced by

Design House Oil Rubbed Bronze Door Stop
Design House Door Stop in Oil Rubbed Bronze
Manufacturer Part #202317
Design House

3-1/8 in. Spring Door Stop in Oil Rubbed Bronze

  • Fast #
  • Part #D202283
  • Item #4063998
  • Manufacturer Part #202283
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Design House Oil Rubbed Bronze Door Stop
Design House Door Stop in Oil Rubbed Bronze
Manufacturer Part #202317
Design House

3-1/8 in. Spring Door Stop in Oil Rubbed Bronze

  • Fast #
  • Part #D202283
  • Item #4063998
  • Manufacturer Part #202283
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Dover, DE
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
3-1/8 in
Material:
Steel
UPC:
044321202286