36 x 31-1/2 x 21 in. 1-Door Freestanding Vanity Base in White
36 x 31-1/2 x 21 in. 1-Door Freestanding Vanity Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 36"W x 31-1/2"H x 21"D
- Ready To Assemble
- White
- European frameless design
- Full overlay
- Shaker Style Door
- 1/2" Plywood
- 105° 6-Way Adjustable Hinges
- 2 Doors, 1 False Drawer Front
- Assembly Hardware And Satin Nickel Knobs Included
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21
- Height:
- 31-1/2
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Material:
- MDF, Wood Veneer
- UPC:
- 044321548483
- Vanity Top Shape:
- Rectangle
- Width:
- 36