This product requires certification to purchase.

49 x 22 in. Single Bowl Stone Vanity Top in Solid White

Design House

49 x 22 in. Single Bowl Stone Vanity Top in Solid White

  • Fast #
  • Part #D550210
  • Item #7264685
  • Manufacturer Part #550210
5 out of 5 Customer Rating
Brand image
Design House

49 x 22 in. Single Bowl Stone Vanity Top in Solid White

  • Fast #
  • Part #D550210
  • Item #7264685
  • Manufacturer Part #550210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Opening
1-11/16 in
Faucet Center Size
4 in
Height
11-9/100 in
Sink Bowl Size
17-15/16 in x 11-7/8 in x 5-5/8 in
Width
49 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Solid White
Material
Stone
Number of Bowls
1
Number of Holes
3 Hole
Vanity Top Shape
Oval
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z124.3
UPC
044321550219