5-1/2 in. Drawer Cabinet Pull in Oil Rubbed Bronze 5 Pack
5-1/2 in. Drawer Cabinet Pull in Oil Rubbed Bronze 5 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Decorative pull
- Includes installation hardware
- One year limited warranty
- Color finish: Bronze
- Includes 5 pulls
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Hardware Type:
- Cabinet Pull
- Height:
- 83/100 in
- Length:
- 5-67/100 in
- Material:
- Zinc
- Package Quantity:
- Pack of 5
- Style:
- Rustic
- Width:
- 67/100 in