This product requires certification to purchase.

6-Way Universal Bed and Bath Latch in Polished Brass

Design House

6-Way Universal Bed and Bath Latch in Polished Brass

  • Fast #
  • Part #D783175
  • Item #7223711
  • Manufacturer Part #783175
5 out of 5 Customer Rating
Brand image
Design House

6-Way Universal Bed and Bath Latch in Polished Brass

  • Fast #
  • Part #D783175
  • Item #7223711
  • Manufacturer Part #783175
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For left or right hand doors
  • ANSI grade-3 certified
  • Adjusts for 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • Privacy latch
  • Limited lifetime mechanical warranty
  • Five-year finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Door Hardware Type:
Latch
Height:
2-1/4 in
Security Grade:
3
UPC:
443217841743
Width:
1 in