6-Way Universal Entry Latch in Polished Brass
6-Way Universal Entry Latch in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For left or right hand doors
- Six way universal
- ANSI grade-3 certified
- Adjusts for 2-3/4" and 2-3/8" backsets
- Fits 1-3/8" and 1-3/4" thick doors
- Entry latch
- Limited lifetime mechanical warranty
- Five-year finish warranty
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Hardware Type:
- Latch
- Height:
- 2-1/4 in
- Lock Type:
- Latch
- Material:
- Steel
- Product Type:
- Entry
- Security Grade:
- 3
- UPC:
- 443217832048
- Width:
- 1 in