72 in. Fixed Cylinder Shower Rod in Polished Chrome (Pack of 5)
72 in. Fixed Cylinder Shower Rod in Polished Chrome (Pack of 5)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The Design House 72inch Shower Rod mixes utility with simplistic style, a quality solution for your shower curtain needs. The smooth cylinder design allows your shower curtain to open and close easily. This classic shower rod is constructed with a clean finish and comes in a pack of 5.
- Comes in a pack of 5
- Measures 72 inches long
- Comes with a 1 year limited warranty
- Chrome finish
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1
- GSA Approved:
- No
- Height:
- 1
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 72
- Material:
- Steel
- Mount Type:
- Fixed
- NSF Certified:
- No
- Product Type:
- Shower Rod
- Shape:
- Straight
- UPC:
- 044321009267
- Width:
- 72