This product requires certification to purchase.

13 in. 60W 2-Light Ceiling Mount Light in Brushed Nickel

Design House

Aubrey 13 in. 60W 2-Light Ceiling Mount Light in Brushed Nickel

  • Fast #
  • Part #D556654
  • Item #7175183
  • Manufacturer Part #556654
5 out of 5 Customer Rating
Brand image
Design House

Aubrey 13 in. 60W 2-Light Ceiling Mount Light in Brushed Nickel

  • Fast #
  • Part #D556654
  • Item #7175183
  • Manufacturer Part #556654
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two lights
  • White frosted glass
  • Features 120V
  • Uses medium base max 60 watt incandescent
  • Requires Certification

Documents


Specifications

Collection:
Aubrey
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
ETL Listed:
No
Glass Type:
Frost
Height:
6 in
Installation Type:
Ceiling Mount
Length:
10-7/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
UL Listed:
Yes
UPC:
044321556655
Volts:
120V
Watts:
60 W
Width:
13 in