This product requires certification to purchase.

60W 1-Light 10-3/4 in. Wall Sconce in Matte Black

Design House

Aubrey 60W 1-Light 10-3/4 in. Wall Sconce in Matte Black

  • Fast #
  • Part #D588210
  • Item #10109053
  • Manufacturer Part #588210
4.4 out of 5 Customer Rating
Brand image
Design House

Aubrey 60W 1-Light 10-3/4 in. Wall Sconce in Matte Black

  • Fast #
  • Part #D588210
  • Item #10109053
  • Manufacturer Part #588210
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Aubrey
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-3/4
Dimmable:
Yes
Glass Type:
Frosted
Height:
10-3/4
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
UPC:
044321009373
Volts:
120V
Wall Sconce Type:
Wallchiere
Watts:
60
Width:
5