This product requires certification to purchase.

Ball Bed and Bath Knob in Polished Brass

Design House

Ball Bed and Bath Knob in Polished Brass

  • Fast #
  • Part #D782920
  • Item #7223705
  • Manufacturer Part #782920
5 out of 5 Customer Rating
Brand image
Design House

Ball Bed and Bath Knob in Polished Brass

  • Fast #
  • Part #D782920
  • Item #7223705
  • Manufacturer Part #782920
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Color finish: Polished Brass
  • ANSI grade-3 certified for residential security
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • Features clearance hole on outside knob/lever to permit emergency release with a nail or like object
  • Limited lifetime mechanical warranty
  • Five-year finish warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Handle Type:
Privacy
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No
UPC:
044321782924