This product requires certification to purchase.

24 in. Floor Mount Vanity in White

Design House

Brookings 24 in. Floor Mount Vanity in White

  • Fast #
  • Part #D586925
  • Item #9306434
  • Manufacturer Part #586925
5 out of 5 Customer Rating
Brand image
Design House

Brookings 24 in. Floor Mount Vanity in White

  • Fast #
  • Part #D586925
  • Item #9306434
  • Manufacturer Part #586925
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Brookings
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18-37/50 in
Hardware Included:
No
Height:
31-1/2 in
Installation Type:
Freestanding
Material:
Wood
UPC:
044321014100
Width:
24 in