52 in. 4-Blade Indoor Ceiling Fan in Brushed Nickel
Cali 52 in. 4-Blade Indoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 0.48
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1920
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Cali
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted
- Height:
- 17-11/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Angled Mount, Flush Mount, Downrod
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Material:
- Steel, Wood
- Material Type:
- Plywood
- Number of Blades:
- 4
- Number of Lights:
- 2
- RPM:
- 171
- UL Listed:
- Yes
- UPC:
- 044321008680
- Volts:
- 120V
- Watts:
- 58