This product requires certification to purchase.

Entry Door Knob in Oil Rubbed Bronze

Design House

Cambridge Entry Door Knob in Oil Rubbed Bronze

  • Fast #
  • Part #D753467
  • Item #2498440
  • Manufacturer Part #753467
4.8 out of 5 Customer Rating
Brand image
Design House

Cambridge Entry Door Knob in Oil Rubbed Bronze

  • Fast #
  • Part #D753467
  • Item #2498440
  • Manufacturer Part #753467
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-69/100 in
Height
2-63/100 in
Thickness
1-3/8 in - 1-3/4 in
Width
7-11/25 in
Characteristics & Features
Collection
Cambridge
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Handle Type
Entry
Material
Steel
Security Grade
3
Warranty & Product Information
UL Listed
Yes