Passage Door Knob in Oil Rubbed Bronze
Cambridge Passage Door Knob in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Cambridge
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-69/100 in
- Handle Type:
- Passage
- Height:
- 2-63/100 in
- Material:
- Steel
- Security Grade:
- 3
- Thickness:
- 1-3/8 in - 1-3/4 in
- UL Listed:
- Yes
- Width:
- 7-11/25 in