This product requires certification to purchase.

49 x 22 in. Single Bowl Stone Vanity Top in White

Design House

Camilla 49 x 22 in. Single Bowl Stone Vanity Top in White

  • Fast #
  • Part #D557652WHT
  • Item #9534820
  • Manufacturer Part #557652-WHT
4.8 out of 5 Customer Rating
Brand image
Design House

Camilla 49 x 22 in. Single Bowl Stone Vanity Top in White

  • Fast #
  • Part #D557652WHT
  • Item #9534820
  • Manufacturer Part #557652-WHT
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Measures 49-inches W x 22-inches D
  • (3) pre-drilled holes to fit a 4-inch centerset faucet
  • 4-inch integrated backsplash to prevent mold and water damage
  • Drip-free edge contains excess water and backsplash helps prevent mold and water damage
  • Matching side splash available (sold separately). Side splash for a clean, finished look and to prevent water damage. Part # 563502
  • Requires Certification
Dimensions & Measurements
Faucet Center Size
4 in
Sink Bowl Size
18 in x 13-1/2 in
Characteristics & Features
Collection
Camilla
Color Finish Category
Whites
Color Finish Name
White
Material
Stone
Number of Bowls
1
Number of Holes
3 Hole
Sink Installation Type
Drop-in, Integral
Vanity Top Shape
Rectangle
Warranty & Product Information
UPC
044321020989