4-1/2 in. Drawer Pull in Satin Nickel - 10 Pack
Caster 4-1/2 in. Drawer Pull in Satin Nickel - 10 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sleek and functional design with a satin nickel finish that pairs well with all decor styles
- Steel construction for long-lasting use even as kitchen cabinet handles with daily use
- Transform your cabinets, drawers, wardrobe, pantry or dresser quickly and affordably
- Includes two screw lengths (1 in and 1-3/4 in) to accommodate varying cabinet thicknesses, creating a quick and seamless installation process
Documents
Specifications
- Center to Center:
- 3-3/4 in
- Collection:
- Caster
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Hardware Type:
- Cabinet Pull
- Height:
- 1 in
- Length:
- 4-1/2 in
- Material:
- Steel
- Package Quantity:
- Pack of 10
- Style:
- Modern
- Type:
- D560631
- UPC:
- 044321560638
- Width:
- 1/4 in