31-1/2 x 18 x 16 in. Vanity Base Cabinet in Honey Oak
Claremont 31-1/2 x 18 x 16 in. Vanity Base Cabinet in Honey Oak
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Color finish: Honey Oak
- Engineered wood with full PVC overlay
- Square raised panel door
- Hinges: adjustable 6-way, 105°
- European frameless design
- Includes assembly hardware and knobs
- Requires vanity top
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Claremont
- Color Finish Category:
- Browns
- Color Finish Name:
- Honey Oak
- Depth:
- 16 in
- Height:
- 31-1/2 in
- IAPMO Listed:
- No
- UPC:
- 044321531973
- Vanity Top Shape:
- Rectangle
- Width:
- 18 in