This product requires certification to purchase.

31-1/2 x 24 x 18 in. Vanity Base Cabinet in Honey Oak

Design House

Claremont 31-1/2 x 24 x 18 in. Vanity Base Cabinet in Honey Oak

  • Fast #
  • Part #D531988
  • Item #7234248
  • Manufacturer Part #531988
3.7 out of 5 Customer Rating
Brand image
Design House

Claremont 31-1/2 x 24 x 18 in. Vanity Base Cabinet in Honey Oak

  • Fast #
  • Part #D531988
  • Item #7234248
  • Manufacturer Part #531988
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Honey Oak Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Color finish: Honey Oak
  • Engineered wood with full PVC overlay
  • Square raised panel doors
  • Hinges: adjustable 6-way, 105°
  • European frameless design
  • Includes assembly hardware and knobs
  • Requires vanity top
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
Yes
Collection:
Claremont
Color Finish Category:
Browns
Color Finish Name:
Honey Oak
Depth:
18 in
Height:
31-1/2 in
IAPMO Listed:
No
UPC:
044321531980
Vanity Top Shape:
Rectangle
Width:
24 in