24" 180W 3-Light E26 Vanity Fixture
Dane 24" 180W 3-Light E26 Vanity Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Polished chrome finish with frosted cylindrical glass shades for a timeless and modern look
- Large rectangular backplate minimizes the need for wall touchups and repairs
- Requires three 60 W medium base bulbs or LED equivalents (not included) for bright, efficient lighting
- Fully dimmable with a compatible dimmer switch (not included) to customize ambiance
Specifications
- ADA Compliant:
- No
- Collection:
- Dane
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-63/100 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 6-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Modern
- Lights Included:
- No
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 044321008925
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 24 in