Keyed Entry Door Lever in Polished Brass
Delavan Keyed Entry Door Lever in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For left or right hand doors
- Six way universal
- Keyed entry Kwikset® KW1 keyway
- Fits 2-3/4" and 2-3/8" backsets
- Fits 1-3/8" and 1-3/4" thick doors
Specifications
- ADA Compliant:
- No
- Collection:
- Delavan
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Keyed
- UL Listed:
- No
- UPC:
- 044321787493