24" 180W 3-Light E26 Vanity Fixture
Dove Creek 24" 180W 3-Light E26 Vanity Fixture
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Features a polished chrome finish with frosted glass shades for a sophisticated touch to your space
- Large rectangular backplate minimizes the need for wall touchups and repairs
- Accommodates three 60 W medium base bulbs or LED equivalents (bulbs not included)
- Fully dimmable when paired with a compatible dimmer switch
Specifications
- ADA Compliant:
- No
- Collection:
- Dove Creek
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 6-1/2
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary, Modern
- Lights Included:
- No
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 044321008888
- Volts:
- 120V
- Watts:
- 180
- Width:
- 24