CP 4 60W MED VAN LGHT DOVE CREEK
Dove Creek CP 4 60W MED VAN LGHT DOVE CREEK
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Traditional Style Vanity Light: Stunning polished chrome finish with square frosted glass shades that can be mounted up or down.
- Renovation Friendly: Large rectangular backplate minimizes paint touchups and drywall repairs.
- Dimmable: Allows you to create the perfect atmosphere when used with a compatible dimmer switch (not included).
- Sturdy and Durable: Steel construction for long-lasting use; this product is UL certified for use in damp locations.
- 10-year limited warranty.
Specifications
- ADA Compliant:
- No
- Collection:
- Dove Creek
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 6-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 32 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Fluorescent
- Lighting Direction:
- Up Lighting, Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 4
- Power Source:
- AC, Hardwired
- Type:
- D589671
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32 in