Dummy Door Knob in Satin Nickel
Dummy Door Knob in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Color finish: Satin Nickel
- Designed for left or right hand doors
- Fits 2-3/4" and 2-3/8" backsets
- Fits 1-3/8" and 1-3/4" thick doors
- Dummy handle: mounted without a latch and does not turn like traditional door knobs
- Limited lifetime mechanical warranty
- Five-year finish warranty
Documents
Specifications
- ANSI:
- ANSI Grade 3
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Ball
- Material:
- Steel, Zinc
- Security Grade:
- 3
- UPC:
- 044321753290