This product requires certification to purchase.

Eastport 1.2 GPM Centerset Bathroom Faucet with Two Handles

Design House

Eastport Eastport 1.2 GPM Centerset Bathroom Faucet with Two Handles

  • Fast #
  • Part #D548263
  • Item #8772540
  • Manufacturer Part #548263
4 out of 5 Customer Rating
Brand image
Design House

Eastport Eastport 1.2 GPM Centerset Bathroom Faucet with Two Handles

  • Fast #
  • Part #D548263
  • Item #8772540
  • Manufacturer Part #548263
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Centerset
Collection:
Eastport
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Handle Type:
Lever
NSF Certified:
Yes
Number of Handles:
Two Handle
Spout Height:
5-1/2 in
Spout Reach:
5-5/8 in
Spout Type:
Fixed
UPC:
044321548261
WaterSense Labeled:
Yes