24 in. Towel Bar in Polished Chrome
Geneva 24 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Geneva
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Brass, Steel, Zinc
- Mount Type:
- Wall
- UPC:
- 044321560294