24W 4-Light Integrated LED Vanity Fixture in Polished Chrome
Haswell 24W 4-Light Integrated LED Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Four lights
- Frosted acrylic with clear edge lens
- Features 120V
- Integrated LED
- 3000K
- Lumens: 1376
- CRI: 80
- Dimmable
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Haswell
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Depth:
- 3-7/8 in
- ETL Listed:
- Yes
- Glass Type:
- Frosted, Clear
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Length:
- 32-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1376
- Material:
- Steel, Glass
- Number Of Hours:
- 50000 h
- Number of Lights:
- 4
- UL Listed:
- No
- UPC:
- 044321577797
- Volts:
- 120V
- Watts:
- 24 W