20 x 30 in. Flat Edge Rectangular Framed Mirror in Brushed Gold
Isla 20 x 30 in. Flat Edge Rectangular Framed Mirror in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Collection:
- Isla
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 1-1/4 in
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Material:
- Aluminum, Glass
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Size:
- 20 in x 1-1/4 in x 30 in
- UPC:
- 044321023560
- Weight:
- 11.38 lb
- Width:
- 20 in