30 x 1-1/4 x 20 in. Framed Mirror Rectangular in Black
Isla 30 x 1-1/4 x 20 in. Framed Mirror Rectangular in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stylish modern design: Elevate your home decor with a sleek and contemporary rectangle wall mirror featuring a chic black metal frame
- Amplify space and light: The 30-inch diameter mirror not only adds depth and dimension to your room but also enhances natural and artificial light, making your space feel brighter and more inviting
- Versatile placement: Perfectly suited for various rooms, from bedrooms and bathrooms to hallways and living rooms, this mirror complements any interior style
- Sturdy construction: Crafted with durability in mind, the black metal frame ensures lasting quality, while the mirror's clear reflection offers a true-to-life image
- Easy installation: With hassle-free mounting hardware included, you can effortlessly adorn your wall with this stunning rectangle mirror, instantly transforming your space
Documents
Specifications
- Application:
- Bedroom, Hallways, Entryway, Living Room, Office
- Collection:
- Isla
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 30 in
- Installation Type:
- Wall Mount
- Length:
- 1-1/4 in
- Material:
- Aluminum, Glass, Wood
- Material Type:
- MDF
- Mirror Edge:
- Flat Edge
- Product Type:
- Framed Mirror
- Shape:
- Rectangular
- Style:
- Contemporary
- UPC:
- 044321023553
- Weight:
- 11.38 lb
- Width:
- 20 in