60W 3-Light Medium E-26 Vanity Fixture in Matte Black
Kimball 60W 3-Light Medium E-26 Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ideal for bathrooms
- Rustic wall light features a Matte Black finish and metal shades
- Uses (3) 60 watt medium base bulbs or LED equivalent (not included)
- Dimmable: Designed to be dimmable when used with a compatible dimmer switch (not included); allowing you to adjust the preferred light brightness
- Crafted of formed steel
Specifications
- ADA Compliant:
- No
- Collection:
- Kimball
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 8-19/50
- Installation Type:
- Wall Mount
- Length:
- 31
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Farmhouse, Industrial
- Material:
- Metal, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 044321016333
- Volts:
- 120V
- Watts:
- 60
- Width:
- 11