60W 1-Light 9-3/4 in. Satin Nickel Wall Sconce
Lydia 60W 1-Light 9-3/4 in. Satin Nickel Wall Sconce
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Convenient twist switch allows for easy on/off function
- Constructed from steel
- Requires (1) medium (E26) 60 watt bulb (not included)
Specifications
- ADA Compliant:
- No
- Collection:
- Lydia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5-13/100 in
- Dimmable:
- Yes
- Glass Type:
- Frosted
- Height:
- 9-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- E26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 044321018085
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60 W
- Width:
- 4-22/25 in