1-3/16 in. Cabinet Knob in Oil Rubbed Bronze
Midtown 1-3/16 in. Cabinet Knob in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Midtown
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter - Base:
- 63/100 in
- Hardware Type:
- Cabinet Knob
- Material:
- Zinc
- UPC:
- 044321203900
- Width:
- 1-19/100 in