This product requires certification to purchase.

Wall Mont Toilet Paper Holder in Matte Black

Design House

Millbridge Wall Mont Toilet Paper Holder in Matte Black

  • Fast #
  • Part #D544554
  • Item #9700720
  • Manufacturer Part #544554
4.2 out of 5 Customer Rating
Brand image
Design House

Millbridge Wall Mont Toilet Paper Holder in Matte Black

  • Fast #
  • Part #D544554
  • Item #9700720
  • Manufacturer Part #544554
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Mounting hardware included for simple installation
  • Boasts a sleek, matte black finish
  • Product requires a minimum installation hole of 3.26 in
  • Durably crafted of zinc and aluminum with a plastic bar
  • Requires Certification

Documents


Specifications

Base Plate Height:
7-2/5 in
Base Plate Width:
6-1/10 in
Collection:
Millbridge
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-13/50 in
Hardware Included:
Yes
Height:
7-2/5 in
Installation Type:
Recessed Mount, Wall Mount
Material:
Zinc
UPC:
044321020781
Width:
6-1/10 in