This product requires certification to purchase.

Passage Door Knob in Satin Nickel

Design House

Passage Door Knob in Satin Nickel

  • Fast #
  • Part #D753301
  • Item #2498455
  • Manufacturer Part #753301
4.4 out of 5 Customer Rating
Brand image
Design House

Passage Door Knob in Satin Nickel

  • Fast #
  • Part #D753301
  • Item #2498455
  • Manufacturer Part #753301
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Denver, CO
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for left or right hand doors
  • ANSI grade-3 certified for residential security
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • Passage lock: no locking function
  • The knobs or levers freely operate the latch
  • Limited lifetime mechanical warranty
  • Five-year finish warranty
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Grade 3
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Handle Type:
Ball
Length:
6-1/4 in
Material:
Steel
Security Grade:
3
UPC:
044321753306
Width:
3-1/4 in