This product requires certification to purchase.

Single Sided Deadbolt in Satin Nickel

Design House

Single Sided Deadbolt in Satin Nickel

  • Fast #
  • Part #D750836
  • Item #7223740
  • Manufacturer Part #750836
4.2 out of 5 Customer Rating
Brand image
Design House

Single Sided Deadbolt in Satin Nickel

  • Fast #
  • Part #D750836
  • Item #7223740
  • Manufacturer Part #750836
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Color finish: Satin Nickel
  • ANSI grade-3 certified for residential security
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors
  • Limited lifetime mechanical warranty
  • Five-year finish warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
15/16 in
Door Hardware Type:
Lock
Height:
2-1/2 in
Lock Type:
Deadbolt
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No
UPC:
044321750831