Toilet Paper Holder in Polished Chrome
Toilet Paper Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 3-3/100 in
- Height:
- 1-17/20 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-1/50 in
- Material:
- Zinc, Brass
- Mount Type:
- Wall
- Projection:
- 3-3/100 in