Universal Vitreous China and Granite Side Splash in Venetian Gold
Universal Vitreous China and Granite Side Splash in Venetian Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Venetian Gold
- Height:
- 4 in
- IAPMO Listed:
- No
- Length:
- 25 in
- Material:
- Vitreous China, Granite
- UPC:
- 044321552459
- Width:
- 22 in