This product requires certification to purchase.

Wyndham 31" Free Standing Single Basin Vanity Set with Wood Cabinet and Marble Vanity Top

Design House

Wyndham Wyndham 31" Free Standing Single Basin Vanity Set with Wood Cabinet and Marble Vanity Top

  • Fast #
  • Part #D591222
  • Item #8776929
  • Manufacturer Part #591222
3.5 out of 5 Customer Rating
Brand image
Design House

Wyndham Wyndham 31" Free Standing Single Basin Vanity Set with Wood Cabinet and Marble Vanity Top

  • Fast #
  • Part #D591222
  • Item #8776929
  • Manufacturer Part #591222
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Covered under Design House's 1 year limited warranty
  • Wood vanity cabinet with 2 doors
  • Marble vanity top with 1 marble sink and matching backsplash
  • Requires Certification
Dimensions & Measurements
Depth
19 in
Height
35 in
Length
31 in
Sink Bowl Size
15-11/16 in x 10-5/16 in x 5-1/8 in
Width
31 in
Included Components
Hardware Included
Yes
Vanity Top Included
Yes
Characteristics & Features
Collection
Wyndham
Color Finish Category
Whites
Color Finish Name
White
Configuration
Single Sink
Installation Type
Freestanding
Material
Wood, Marble
Number of Doors
2
Number of Drawers
0
Sink Installation Type
Integral
Sink Material
Marble
Warranty & Product Information
Type
D591222
UPC
044321002756