Recessed Toilet Paper Holder in Satin Stainless Steel
Recessed Toilet Paper Holder in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- IAPMO Listed:
- No
- Material:
- Stainless Steel