5 gal HVAC Adhesive
5 gal HVAC Adhesive
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM C-916, ASTM E-84
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Latex
- NSF Certified:
- No
- Product Type:
- HVAC Adhesive
- Size:
- 5 gal
- UPC:
- 892736001372