5 gal Water Base Adhesive in Clear
5 gal Water Base Adhesive in Clear
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM E-84, ASTM C-916
- Application:
- Bonding, Sealing
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Size:
- 5 gal
- UPC:
- 892736001297