This product requires certification to purchase.

50X40 WHITE BARRIER FREE CENTER DRAIN SHOWER BASE 50 THRESHOLD W/ 3-SIDED INTEGRAL TILE FLANGE

Designer 50X40 WHITE BARRIER FREE CENTER DRAIN SHOWER BASE 50 THRESHOLD W/ 3-SIDED INTEGRAL TILE FLANGE

  • Fast #
  • Part #MTISB5040BFWH
  • Item #7206311
  • Manufacturer Part #SB5040BF-WH
5 out of 5 Customer Rating
Brand image

Designer 50X40 WHITE BARRIER FREE CENTER DRAIN SHOWER BASE 50 THRESHOLD W/ 3-SIDED INTEGRAL TILE FLANGE

  • Fast #
  • Part #MTISB5040BFWH
  • Item #7206311
  • Manufacturer Part #SB5040BF-WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cross-linked cast acrylic construction
  • Strengthened by a multi-layered backing to prevent flexing of the shower floor pan
  • The surface is extremely scratch and stain-resistant
  • The non-porous surface makes cleaning and sanitizing faster and better
  • Textured bottom meets ASTM F-462-1994 for slip-resistance
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Designer
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4-1/8 in
Drain Location:
Center
Drain Opening:
3-1/2 in
GSA Approved:
No
Height:
4-1/8 in
IAPMO Listed:
No
Installation Type:
Floor Mount
Length:
50 in
Material:
Acrylic
NSF Certified:
No
Shower Base Shape:
Rectangle
Threshold Height:
4-1/8 in
UL Listed:
Yes
Width:
40-1/4 in