This product requires certification to purchase.

60 X 48 Center Acrylic Shower Base Designer

MTI Baths

Designer 60 X 48 Center Acrylic Shower Base Designer

  • Fast #
  • Part #MTISB6048MTWH
  • Item #4296663
  • Manufacturer Part #SB6048MTWH
3.3 out of 5 Customer Rating
Brand image
MTI Baths

Designer 60 X 48 Center Acrylic Shower Base Designer

  • Fast #
  • Part #MTISB6048MTWH
  • Item #4296663
  • Manufacturer Part #SB6048MTWH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cross-linked cast acrylic construction
  • Strengthened by a multi-layered backing to prevent flexing of the shower floor pan
  • The surface is extremely scratch and stain-resistant
  • The non-porous surface makes cleaning and sanitizing faster and better
  • Textured bottom meets ASTM F-462-1994 for slip-resistance
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM F-462-1994
CARB OTC LEED Compliant:
No
Collection:
Designer
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7/8 in
Drain Location:
Center
Drain Opening:
3-1/2 in
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Installation Type:
Floor Mount
Length:
59-7/8 in
Material:
Acrylic
NSF Certified:
No
Shower Base Shape:
Rectangle
Threshold Height:
3 in
UL Listed:
Yes
Width:
48 in