This product requires certification to purchase.

120W 2?Light 17.5in. Wall Sconce in Matte Black with Clear Glass

Designers Fountain

Anton 120W 2?Light 17.5in. Wall Sconce in Matte Black with Clear Glass

  • Fast #
  • Part #DD286M2WSMB
  • Item #10262639
  • Manufacturer Part #D286M-2WS-MB
5 out of 5 Customer Rating
Brand image
Designers Fountain

Anton 120W 2?Light 17.5in. Wall Sconce in Matte Black with Clear Glass

  • Fast #
  • Part #DD286M2WSMB
  • Item #10262639
  • Manufacturer Part #D286M-2WS-MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Anton wall sconce by Designers Fountain are a modern classic for nearly any room in your home. These sconces come in three beautiful finishes. With glass shades for maximum illumination, you'll enjoy your Anton fixtures for many years to come.
  • Hardware and instructions included for easy installation
  • Constructed from metal
  • Requires (2) medium (E26) 60 watt bulbs (not included)
  • Capable of being dimmed
  • Can be mounted to provide up or down lighting
  • Rated for installation in dry locations
  • Covered by Designers Fountain's 1 year manufacturer warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
17-1/2 in
Width
4-1/2 in
Characteristics & Features
Collection
Anton
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Metal
Number of Lights
2
Wall Sconce Type
Multi Light
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
Type
DD286M2WSMB
UPC
046335121850