This product requires certification to purchase.

100W 5-Light Chandelier in Satin Platinum

Designers Fountain

Kendall 100W 5-Light Chandelier in Satin Platinum

  • Fast #
  • Part #D85185SP
  • Item #7532261
  • Manufacturer Part #85185-SP
5 out of 5 Customer Rating
Brand image
Designers Fountain

Kendall 100W 5-Light Chandelier in Satin Platinum

  • Fast #
  • Part #D85185SP
  • Item #7532261
  • Manufacturer Part #85185-SP
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Kendall
Color Finish Category:
Silver Tones
Color Finish Name:
Satin Platinum
Dimmable:
No
ETL Listed:
No
Height:
16-63/100 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Number of Lights:
5
UL Listed:
Yes
UPC:
046335977426
Volts:
120V
Watts:
100 W
Width:
20-1/4 in